Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristlon Brush Assortment, Size 6, 4-Piece Set

  • Mfr # BR-1940

  • Zoro # G721735134


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Synthetic
Brush Style
Assorted
Color
Blue
Includes
4 Brushes
Material
Synthetic Filament
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1940
Zoro #
G721735134
UPC #
765179919941
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Synthetic
Brush Style
Assorted
Color
Blue
Includes
4 Brushes
Material
Synthetic Filament

Description

Silver Brush Bristlon product line was created for artists who use acrylic or oil paint. Each brush has excellent paint-holding capabilities and creates textured strokes on painting surfaces. This line offers stiff brushes with crisp edges. Silver Brush Bristlon acrylic and oil artist brushes are expertly crafted with a luxurious synthetic blend that imitates hog bristle. Each brush has a long wooden handle finished with an elegant nickel-plated brass ferrule that will not rust. This kit includes the Bristlon round, flat, bright, and filbert brushes, all in size 6. These brushes are ideal for line work, backgrounds, abstract designs, and rounded shapes. Long-handled brushes are best for easel painting. Each Bristlon synthetic brush is best paired with acrylic or oil paint. Silver Brush professional-grade acrylic brushes are designed to hold maximum color and are extremely durable. Enjoy watching your textured colors come to life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.