Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristlon Brush, Bright, Short Handle, Size 20

  • Mfr # 1902s-20

  • Zoro # G721734014


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Brush Style
Bright
Basic Bristle Material
Synthetic
Material
Synthetic blend
Color
Blue
Includes
1 Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1902s-20
Zoro #
G721734014
UPC #
765179199206
Country of Origin
Sri Lanka

Details

Brush Style
Bright
Basic Bristle Material
Synthetic
Material
Synthetic blend
Color
Blue
Includes
1 Brush

Description

The Silver Brush Bristlon product line was created for artists who use acrylic or oil paint. Each brush has excellent paint-holding capabilities and creates textured strokes on painting surfaces. This line offers stiff brushes with crisp edges. Bristlon acrylic and oil artist brushes are expertly crafted with a luxurious synthetic blend that imitates hog bristle. Each brush has a short wooden handle finished with an elegant nickel-plated brass ferrule that will not rust. With tight-stroke control, Bright Bristlon brushes are the tools to use when creating abstract designs, fine lines, or color blocking. The short, wooden handle is comfortable to hold and ideal for easel creations. Each Bristlon synthetic brush is best paired with acrylic or oil paint. The professional-grade acrylic brushes are designed to hold maximum color and are extremely durable. Enjoy watching your textured colors come to life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.