Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristlon Brush, Filbert, Long Handle, Size 12

  • Mfr # 1903-12

  • Zoro # G521734863


product price: $72.15
/ea

Key Features

Includes
1 Brush
Brush Style
Filbert
Color
Blue
Basic Bristle Material
Synthetic
Material
Synthetic blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903-12
Zoro #
G521734863
UPC #
765179193136
Country of Origin
Sri Lanka

Details

Includes
1 Brush
Brush Style
Filbert
Color
Blue
Basic Bristle Material
Synthetic
Material
Synthetic blend

Description

The Silver Brush Bristlon product line was created for artists who use acrylic or oil paint. Each brush has excellent paint-holding capabilities and creates textured strokes on painting surfaces. This line offers stiff brushes with crisp edges. Bristlon acrylic and oil artist brushes are expertly crafted with a luxurious synthetic blend that imitates hog bristle. Each brush has a long wooden handle finished with an elegant nickel-plated brass ferrule that will not rust. The oval-shaped filbert artist brushes are superior tools to use when creating rounded shapes with gentle edges. Design ethereal portraits filled with botanical images or human figures. The long, wooden handle is ideal for easel painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.