Zoro Homepage

Bristlon Liner Brush Set, 5-Piece Set

  • Mfr # BR-1952

  • Zoro # G921735026


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Color
Navy Blue
Brush Style
Assorted
Basic Bristle Material
Synthetic
Material
Very stiff white synthetic
Includes
5 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1952
Zoro #
G921735026
UPC #
765179791134
Country of Origin
Sri Lanka

Details

Color
Navy Blue
Brush Style
Assorted
Basic Bristle Material
Synthetic
Material
Very stiff white synthetic
Includes
5 Brushes

Description

Bristlon fine artist brushes feature multi-diameter synthetic filaments that carry heavy bodied acrylic paints effortlessly across your painting surface. This series is stiff, durable and snappy with fine points and chiseled edges for crisp, clean strokes. Bristlon series are rugged enough to withstand rough treatment on textured surfaces. These brushes imitate natural hog bristle, so expect textured strokes and excellent paint carrying capacity. Bristlon series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Bristlon liner brushes add dimension to any painting, with long or short lines, signature. They add depth to landscapes, natural art, botanical, portrait and so much more. A must for every artist studio. With the proper amount of pressure, you can achieve fine lines, broad strokes or precise detail. Bristlon filbert brushes apply the perfect mark to every painting. Use Bristlon filbert brushes for botanical shapes, details of the human form, and portraiture. Paint Type: oils, acrylics, watercolors, tempera, artist painting, detail painting, craft art painting, models, all water media. Use on any surface and substrate including canvas, paper, furniture, fresco murals and so much more. This set of brushes include 4 different Bristlon Liner and 1 Filbert brush, Liner Sizes: #0, #2, #4, #6, Filbert Size: #2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.