Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristlon Long Filbert & Filbert Brush Set, 5-Piece Set

  • Mfr # BR-1953

  • Zoro # G721734069


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Filbert & Long Filbert
Color
Navy Blue
Basic Bristle Material
Synthetic
Includes
5 Brushes
Material
Very Stiff White Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1953
Zoro #
G721734069
UPC #
765179791141
Country of Origin
Sri Lanka

Details

Brush Style
Filbert & Long Filbert
Color
Navy Blue
Basic Bristle Material
Synthetic
Includes
5 Brushes
Material
Very Stiff White Synthetic

Description

Use Bristlon filbert brushes for botanical shapes, details of the human form, and portraiture. Use on any surface and substrate including canvas, paper, furniture, fresco murals and so much more. Bristlon fine artist brushes feature multi-diameter synthetic filaments that carry heavy bodied acrylic paints effortlessly across your painting surface. This series is stiff, durable and snappy with fine points and chiseled edges for crisp, clean strokes. Bristlon series are rugged enough to withstand rough treatment on textured surfaces. These brushes imitate natural hog bristle, so expect textured strokes and excellent paint carrying capacity. Bristlon series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. These brushes imitate natural hog bristle, so expect textured strokes and excellent paint carrying capacity. Bristlon series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Paint Type: oils, acrylics, watercolors, tempera, artist painting, detail painting, craft art painting, models, all water media.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.