Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristlon Round Brushes, 7-Piece Set

  • Mfr # BR-1950

  • Zoro # G821735133


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Includes
7 Brushes
Brush Style
Round
Basic Bristle Material
Synthetic
Material
Stiff white synthetic
Color
Navy Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1950
Zoro #
G821735133
UPC #
765179790366
Country of Origin
Sri Lanka

Details

Includes
7 Brushes
Brush Style
Round
Basic Bristle Material
Synthetic
Material
Stiff white synthetic
Color
Navy Blue

Description

Bristlon fine artist brushes feature multi-diameter synthetic filaments that carry heavy bodied acrylic paints effortlessly across your painting surface. Bristlon round brushes are the most versatile painting tool. Use on any surface and substrate including canvas, paper, furniture, fresco murals and so much more. Bristlon round brushes are capable of a variety of marks Professional. This series is stiff, durable and snappy with fine points and chiseled edges for crisp, clean strokes. Bristlon series are rugged enough to withstand rough treatment on textured surfaces. These brushes imitate natural hog bristle, so expect textured strokes and excellent paint carrying capacity. This set of brushes include 7 different Bristlon Round brushes in different sizes. Sizes #00, #0, #1, #2, #3, #4, #6. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.