Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristlon Short Handle Bright Brushes, 4-Piece Set

  • Mfr # BR-1959

  • Zoro # G621735005


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Bright
Basic Bristle Material
Synthetic
Color
Navy Blue
Includes
4 Brushes
Material
Synthetic Stiff Filament
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1959
Zoro #
G621735005
UPC #
765179791202
Country of Origin
Sri Lanka

Details

Brush Style
Bright
Basic Bristle Material
Synthetic
Color
Navy Blue
Includes
4 Brushes
Material
Synthetic Stiff Filament

Description

Bristlon Bright(short flat) shape allow artists to get their desired stroke with these short length out flat shaped brushes. Sharp edge makes for a controlling stroke. Great background coverage brush for all and any artwork, portrait, still life, botanical, florals, abstracts, natural settings. Bristlon Fine artist brushes feature multi-diameter synthetic filaments that carry heavy bodied acrylic paints effortlessly across your painting surface. This series is stiff, durable and snappy with fine points for crisp, clean strokes. Bristlon series are rugged enough to withstand rough treatment on textured surfaces. These brushes imitate natural hog bristle, so expect textured strokes and excellent paint carrying capacity. Bristlon series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Paint Type: Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Fluids, Casein, Tempera, Varnish, All water media.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.