Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristlon Short Handle Detail Brushes, 6-Piece Set

  • Mfr # BR-1958

  • Zoro # G321735145


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Synthetic
Includes
6 Brushes
Brush Style
Assorted
Material
Exceptional quality synthetic stiff filament
Color
Navy Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1958
Zoro #
G321735145
UPC #
765179791196
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Synthetic
Includes
6 Brushes
Brush Style
Assorted
Material
Exceptional quality synthetic stiff filament
Color
Navy Blue

Description

Bristlon Round shape allow artists to get their desired stroke with these pointed tip brushes for all and any artwork, portrait, still life, botanical, florals, abstracts. Bristlon Liner: The brush for signature, lines fat to thin, grass, beards, tendrils, landscapes Bristlon Monogram (short) Liner: This is a multi-use, liner brush. Artists prefer to use this brush for very controlled lines. From the narrowest passage to tightest strokes. Bristlon liners are made with an extra-long and strong tip. This liner brush is also ideal for perfecting exact details, perfect signature brushes. Bristlon Fine artist brushes feature multi-diameter synthetic filaments that carry heavy bodied acrylic paints effortlessly across your painting surface. This series is stiff, durable and snappy with fine points for crisp, clean strokes Bristlon series are rugged enough to withstand rough treatment on textured surfaces. These brushes imitate natural hog bristle, so expect textured strokes and excellent paint carrying capacity. Bristlon series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Paint Type: Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Fluids, Casein, Tempera, Varnish, All water media.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.