Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristlon Short Handle Variety Brushes, 5-Piece Set

  • Mfr # BR-1956

  • Zoro # G621734473


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Assorted
Material
Exceptional quality synthetic stiff filament
Includes
5 Brushes
Basic Bristle Material
Synthetic
Color
Navy Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-1956
Zoro #
G621734473
UPC #
765179791172
Country of Origin
Sri Lanka

Details

Brush Style
Assorted
Material
Exceptional quality synthetic stiff filament
Includes
5 Brushes
Basic Bristle Material
Synthetic
Color
Navy Blue

Description

Bristlon Round shape allow artists to get their desired stroke with these pointed tip brushes for all and any artwork, portrait, still life, botanical, florals, abstracts. Bristlon Triangle artist brushes are made to exacting detail. These triangle brushes are perfect for design elements to add to your artwork. Make a beautiful flower petal with just one stroke. Very popular shape for calligraphers in two sizes. Great color control on all surfaces. A must for every artist's studio. Bristlon Cats Tongue brushes, add fine lines and concentric strokes to your painting. Use this brush on its side or flat to create and fill in large and small spaces. Artists are able to make unique shapes for petals, portraits and faces, landscapes, still life and more. For oils, acrylic and watercolors. Bristlon Monogram Liner: This is a multi-use, liner brush. Artists prefer to use this brush for thick or thin lines. From the narrowest passage to tightest controlled lines. Bristlon liners are made with an extra-long and strong tip. This liner brush is also ideal for perfecting exact details, perfect signature brushes. Paint Type: Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Fluids, Casein, Tempera, Varnish, All water media.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.