Zoro Homepage

Crystal Must Haves Brush Set, 16-Piece Set

  • Mfr # CR-6868

  • Zoro # G021733946


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Synthetic
Brush Style
Assorted
Material
Crystal gold taklon synthetic filament
Color
Teal Blue
Includes
16 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-6868
Zoro #
G021733946
UPC #
765179790564
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Synthetic
Brush Style
Assorted
Material
Crystal gold taklon synthetic filament
Color
Teal Blue
Includes
16 Brushes

Description

Quality artist's brushes for watercolor, acrylics, gouache, inks, dyes and all water media. Crystal brushes hold a generous amount of color that releases evenly and allows the brush to glide smoothly over paper. Adds layers and stroke over stroke. Resists puddling and drips. Carries color reliably from palette to painting surface. Manufactured with Silver Brush exclusive durable brown-tip golden filaments set into nickel-plated double crimped brass ferrules and fitted to beautifully balanced short matte teal handles. Crystal from Silver Brush, outlasts, outperforms, works harder than all other brushes in this class. Crystal synthetic brushes add durability and spring to each painting stroke. Crystal artist brushes are made to exacting detail. Perfect in acrylic, watercolors and all water media. Try Crystal in inks and dyes too. 6828S Crystal, Filbert Grass Comb has a unique tip with separated filament that makes a scratch look. Use this brush for hair, Santa's beard, grass. For effortless natural painting of landscapes. 6800S: Round artist brushes are the most popular shape. Paint fine lines, detail, overall washes and stroke work. 6802S: Bright artist brushes have a square tip that make great lines and shading. Use the flat end to create geometrical shapes and designs. 6803S: Filbert artist brush has a rounded tip and makes for an organic curved mark. This brush will lay down color softly enough not to disturb the color underneath. 6806S: Angle artist brushes are made to exacting detail. The angle brush is perfect for quick and tight draw downs. Controls color on surfaces. Make a beautiful flower petal with just one stroke. A must for every artist's studio. Each set includes 16 different brushes in assorted shapes and sizes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.