Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Golden Natural Brushes, 4-Piece Set

  • Mfr # GN-2090S

  • Zoro # G121733723


product price: $68.59
/ea

Key Features

Brush Style
Assorted
Basic Bristle Material
Natural
Material
Gold Taklon
Color
Gold
Includes
4 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN-2090S
Zoro #
G121733723
UPC #
765179290057
Country of Origin
Sri Lanka

Details

Brush Style
Assorted
Basic Bristle Material
Natural
Material
Gold Taklon
Color
Gold
Includes
4 Brushes

Description

Silver Brush Golden Natural brushes were created for watercolor, oil, gouache, and acrylic artists. These professional-grade brushes have fine points and sharp edges. They exhibit excellent spring and color retention, so you spend less time reloading. These unique artist brushes are handcrafted from a sophisticated blend of natural hair and golden Taklon. The sharp points and edges are made to replicate those of red sable. The elegant short handle is finished with a maple lacquer. This set of brushes for painting includes 4 brushes total: 1 shader (size 4), 1 filbert (size 6), 1 script liner (size 2), and 1 round brush (size 8). The short handles are ideal for tabletop creations. Silver Brush Golden Natural paintbrushes are best paired with oil, acrylic, gouache, or watercolor. Each brush will hold the right amount of color, giving you more time to focus on your art. Watch your ethereal creations come to life with Silver Brush superior brushes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.