Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix All Flat Brushes, 7-Piece Set

  • Mfr # GP-1064

  • Zoro # G321733707


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Flat
Includes
7 Brushes
Basic Bristle Material
Natural
Color
Matt Green with Copper Ferrule
Material
Deep Natural Flag Hog Bristle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-1064
Zoro #
G321733707
UPC #
765179790717
Country of Origin
Sri Lanka

Details

Brush Style
Flat
Includes
7 Brushes
Basic Bristle Material
Natural
Color
Matt Green with Copper Ferrule
Material
Deep Natural Flag Hog Bristle

Description

Grand Prix Flat shape wide variety set: Grand Prix Flat shape allow artists to get their desired stroke with these sharp edge brushes for all and any artwork, portrait, still life, botanical, florals, abstracts. Grand Prix Flat shape flat brushes are the most versatile painting tool. For long strokes, fill in color, for landscapes, still life, abstracts, portraiture. Grand Prix Fine artist brushes feature multi-diameter natural hog bristle that carry heavy bodied acrylic paints effortlessly across your painting surface Professional Premium Brushes: This set includes 7 flat Bristle brushes in the most popular sizes for every creative talent. Shape of Brush: Flat Sizes: #0, #1, #2, #4, #6, #8, #10. This series is stiff, durable and snappy with fine points for crisp, clean strokes. Grand Prix series are rugged enough to withstand rough treatment on textured surfaces. Grand Prix series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Paint Type: Oils, Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Casein, Varnish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.