Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix All Round Brushes, 8-Piece Set

  • Mfr # GP-1060

  • Zoro # G521733781


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Includes
8 Brushes
Brush Style
Round
Material
Deep Natural Flag Hog Bristle
Basic Bristle Material
Natural
Color
Matt Green with Copper Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-1060
Zoro #
G521733781
UPC #
765179790670
Country of Origin
Sri Lanka

Details

Includes
8 Brushes
Brush Style
Round
Material
Deep Natural Flag Hog Bristle
Basic Bristle Material
Natural
Color
Matt Green with Copper Ferrule

Description

Professional Premium Brushes: This set includes 8 round brushes in the most popular sizes for every creative talent Sizes: #0, #1, #2, # 4, # 6, # 8, #10, #12. Brush# Grand Prix Round shape. This set has a wide variety of sizes in the round shape. Great for fine detail, contour and line work. Grand Prix Round shape allow artists to get their desired stroke with these pointed tip brushes for all and any artwork, portrait, still life, botanical, florals, abstracts. Grand Prix Fine artist brushes feature multi-diameter natural hog bristle that carry heavy bodied acrylic paints effortlessly across your painting surface. Paint Type: Oils, Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Casein, Varnish. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.