Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix Brush, Bright, Long Handle, Size 12

  • Mfr # 1002-12

  • Zoro # G821733764


product price: $67.45
/ea

Key Features

Brush Style
Bright
Basic Bristle Material
Natural
Includes
1 Brush
Color
Green
Material
100% Chungking white hog bristles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002-12
Zoro #
G821733764
UPC #
765179102626
Country of Origin
Sri Lanka

Details

Brush Style
Bright
Basic Bristle Material
Natural
Includes
1 Brush
Color
Green
Material
100% Chungking white hog bristles

Description

The Silver Brush Grand Prix line has been used to paint political portraits, including US Presidents and First Ladies. Each brush has excellent paint-holding capabilities and is well balanced. This line offers brushes with interlocking bristles and natural flags. Grand Prix professional brushes are expertly crafted with elite-quality hog bristle. Each brush has a long matte-green handle that reduces glare and is finished with a sophisticated, corrosion-resistant, copper ferrule. The tight stroke control, Bright brushes are superior tools to use when creating abstract designs or cityscapes. Silver Brush Bright brushes can also be used for color blocking. The long handle is ideal for easel canvas painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.