
Grand Prix Brush, Round, Long Handle, Size 12
Mfr # 1000-12
Zoro # G121733730
product price: $57.35
/eaKey Features
Includes
1 Brush
Brush Style
Round
Material
100% Chungking white hog bristles
Basic Bristle Material
Natural
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000-12
Zoro #
G121733730
UPC #
765179100622
Country of Origin
Sri Lanka
Details
Includes
1 Brush
Brush Style
Round
Material
100% Chungking white hog bristles
Basic Bristle Material
Natural
Color
Green
Description
The Silver Brush Grand Prix line has been used to paint political portraits, including US Presidents and First Ladies. Each brush has excellent paint-holding capabilities and is well balanced. This line offers brushes with interlocking bristles and natural flags. Grand Prix professional brushes are expertly crafted with elite-quality hog bristle. Each brush has a long matte-green handle that reduces glare and is finished with a sophisticated, corrosion-resistant, copper ferrule. The round art brushes are superior tools to use when creating detailed work that needs precision. Each round paintbrush can also design thin lines and broad stokes. The long handle is ideal for easel canvas painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.