Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix Even Flat Brushes, 4-Piece Set

  • Mfr # GP-1070

  • Zoro # G621733735


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Flat
Basic Bristle Material
Natural
Color
Matt Green with Copper Ferrule
Material
Deep Natural Flag Hog Bristle
Includes
4 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-1070
Zoro #
G621733735
UPC #
765179790779
Country of Origin
Sri Lanka

Details

Brush Style
Flat
Basic Bristle Material
Natural
Color
Matt Green with Copper Ferrule
Material
Deep Natural Flag Hog Bristle
Includes
4 Brushes

Description

Grand Prix Long Handle Flat 4-Piece Set, Professional Painting Kit with natural hog bristles. Grand Prix Flat shape allow artists to get their desired stroke with these sharp edge brushes for all and any artwork, portrait, still life, botanical, florals, abstracts. Grand Prix Flat shape flat brushes are the most versatile painting tool. For long strokes, fill in color, for landscapes, still life, abstracts, portraiture. Grand Prix Fine artist brushes feature multi-diameter natural hog bristle that carry heavy bodied acrylic paints effortlessly across your painting surface. Grand Prix series is stiff, durable and snappy with fine points for crisp, clean strokes. Grand Prix series are rugged enough to withstand rough treatment on textured surfaces. Grand Prix series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.