Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix Even Round Brushes, 4-Piece Set

  • Mfr # GP-1067

  • Zoro # G521733705


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Includes
4 Brushes
Brush Style
Round
Material
Deep Natural Flag Hog Bristle
Color
Matt Green with Copper Ferrule
Basic Bristle Material
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-1067
Zoro #
G521733705
UPC #
765179790748
Country of Origin
Sri Lanka

Details

Includes
4 Brushes
Brush Style
Round
Material
Deep Natural Flag Hog Bristle
Color
Matt Green with Copper Ferrule
Basic Bristle Material
Natural

Description

Grand Prix Long Handle Round 4-Piece Set, Professional Painting Kit with natural hog bristles. Brush# Grand Prix Round shape. Grand Prix Round shape allow artists to get their desired stroke with these pointed tip brushes for all and any artwork, portrait, still life, botanical, florals, abstracts. Grand Prix Fine artist brushes feature multi-diameter natural hog bristle that carry heavy bodied acrylic paints effortlessly across your painting surface. Grand Prix series is stiff, durable and snappy with fine points for crisp, clean strokes. Grand Prix series are rugged enough to withstand rough treatment on textured surfaces. Grand Prix series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Paint Type: Oils, Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Casein, Varnish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.