
Grand Prix Extra Long Filbert Brushes, 5-Piece Set
Mfr # GP-1062
Zoro # G921733701
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Includes
5 Brushes
Brush Style
Extra Long Filbert
Basic Bristle Material
Natural
Color
Matt Green with Copper Ferrule
Material
Deep Natural Flag Hog Bristle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-1062
Zoro #
G921733701
UPC #
765179790694
Country of Origin
Sri Lanka
Details
Includes
5 Brushes
Brush Style
Extra Long Filbert
Basic Bristle Material
Natural
Color
Matt Green with Copper Ferrule
Material
Deep Natural Flag Hog Bristle
Description
Grand Prix Xtra Long Filbert shape makes for easy reach into paintings. Curated by professional artists and used worldwide. For any and all artwork, portrait, still life, botanical, florals, abstracts, natural settings. Grand Prix Fine artist brushes feature multi-diameter bristle filaments that carry heavy bodied acrylic paints effortlessly across your painting surface. Grand Prix series is stiff, durable and snappy with fine points for crisp, clean strokes. Grand Prix series are rugged enough to withstand rough treatment on textured surfaces. Grand Prix series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Around the world Grand Prix brushes are regarded as the finest quality hogs bristle brushes. Paint Type: Oils, Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Casein, Varnish. This set includes 5 Xtra long filbert brushes in popular sizes for creative talent. Shape of Brush: Xtra Long Filbert Size: #2, #3, #4, #6, #8.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.