Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix Large Filbert Brushes, 4-Piece Set

  • Mfr # GP-1077

  • Zoro # G921733800


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Natural
Includes
4 Brushes
Brush Style
Filbert
Material
Deep Natural Flag Hog Bristle
Color
Matt Green with Copper Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-1077
Zoro #
G921733800
UPC #
765179790847
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Natural
Includes
4 Brushes
Brush Style
Filbert
Material
Deep Natural Flag Hog Bristle
Color
Matt Green with Copper Ferrule

Description

Use filbert brushes for botanical shapes, details of the human form, and portraiture. Curves, ovals, shaped figure work. Use on any surface and substrate including canvas, paper, furniture, fresco murals, painting panels, walls and so much more. Grand Prix Fine artist brushes feature multi-diameter bristle filaments that carry heavy bodied acrylic paints effortlessly across your painting surface. Paint Type: Oils, Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Casein, Varnish. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.