Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix Large Multilength Filbert Brushes, 4-Piece Set

  • Mfr # GP-1081

  • Zoro # G721733703


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Brush Style
Assorted
Basic Bristle Material
Natural
Color
Matt Green with Copper Ferrule
Includes
4 Brushes
Material
Deep Natural Flag Hog Bristle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-1081
Zoro #
G721733703
UPC #
765179790885
Country of Origin
Sri Lanka

Details

Brush Style
Assorted
Basic Bristle Material
Natural
Color
Matt Green with Copper Ferrule
Includes
4 Brushes
Material
Deep Natural Flag Hog Bristle

Description

Grand Prix Xtra Long Filbert shape makes for each reach into paintings. Curated by professional artists and used worldwide. For all and any artwork, portrait, still life, botanical, florals, abstracts, natural settings. Grand Prix Fine artist brushes feature multi-diameter bristle filaments that carry heavy bodied acrylic paints effortlessly across your painting surface. Use filbert brushes for botanical shapes, details of the human form, and portraiture. Curves, ovals, shaped figure work. Grand Prix Long Filbert shape easy reach to canvas, ease of control without stress; for portraiture, still life, figurative, shape, detail. Grand Prix series is stiff, durable and snappy with fine points for crisp, clean strokes. Grand Prix series are rugged enough to withstand rough treatment on textured surfaces. Grand Prix series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Paint Type: Oils, Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Casein, Varnish. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.