Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix Large Round Brushes, 3-Piece Set

  • Mfr # GP-1068

  • Zoro # G821733696


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Deep Natural Flag Hog Bristle
Color
Matt Green with Copper Ferrule
Basic Bristle Material
Natural
Brush Style
Round
Includes
3 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-1068
Zoro #
G821733696
UPC #
765179790755
Country of Origin
Sri Lanka

Details

Material
Deep Natural Flag Hog Bristle
Color
Matt Green with Copper Ferrule
Basic Bristle Material
Natural
Brush Style
Round
Includes
3 Brushes

Description

Grand Prix Long Handle Round 3-Piece Set, Professional Painting Kit with natural hog bristles. Grand Prix Round shape allow artists to get their desired stroke with these pointed tip brushes for all and any artwork, portrait, still life, botanical, florals, abstracts. Grand Prix Fine artist brushes feature multi-diameter natural hog bristle that carry heavy bodied acrylic paints effortlessly across your painting surface. Grand Prix Round shape allow artists to get their desired stroke with these pointed tip brushes for all and any artwork, portrait, still life, botanical, florals, abstracts. Grand Prix Fine artist brushes feature multi-diameter natural hog bristle that carry heavy bodied acrylic paints effortlessly across your painting surface. Paint Type: Oils, Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Casein, Varnish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.