Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix Long Filbert Brushes, 4-Piece Set

  • Mfr # GP-1063

  • Zoro # G821733726


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Natural
Brush Style
Long Filbert
Material
Deep Natural Flag Hog Bristle
Includes
4 Brushes
Color
Matt Green with Copper Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-1063
Zoro #
G821733726
UPC #
765179790700
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Natural
Brush Style
Long Filbert
Material
Deep Natural Flag Hog Bristle
Includes
4 Brushes
Color
Matt Green with Copper Ferrule

Description

Grand Prix Filbert shape. Use filbert brushes for botanical shapes, details of the human form, and portraiture. Curves, ovals, shaped figure work. Grand Prix Long Filbert shape easy reach to canvas, ease of control without stress; for portraiture, still life, figurative, shape, detail. Long filberts are 20% longer length out than traditional filberts. Grand Prix Fine artist brushes feature multi-diameter bristle filaments that carry heavy bodied acrylic paints effortlessly across your painting surface. Grand Prix series is stiff, durable and snappy with fine points for crisp, clean strokes. Grand Prix series are rugged enough to withstand rough treatment on textured surfaces. Paint Type: Oils, Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Casein, Varnish. Grand Prix series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.