Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix Long Handle Brushes, 5-Piece Set

  • Mfr # GP-1050

  • Zoro # G221733685


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Assorted
Color
Green
Material
Hog Bristle
Basic Bristle Material
Natural
Includes
5 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-1050
Zoro #
G221733685
UPC #
765179961056
Country of Origin
Sri Lanka

Details

Brush Style
Assorted
Color
Green
Material
Hog Bristle
Basic Bristle Material
Natural
Includes
5 Brushes

Description

Silver Brush Grand Prix product line was created for artists who use oils. Each brush has excellent paint-holding capabilities and is well balanced. This line offers brushes with cupped and interlocking bristles and split ends for textured art. Silver Brush Grand Prix professional brushes are expertly crafted with natural hog hair. Each paintbrush has a fine tip and a long matte-green handle that reduces glare and is finished with a sophisticated, corrosion-resistant, pure-copper ferrule. Silver Brush superior Grand Prix set of paintbrushes includes round, flat, Bright, filbert, and extralong filbert brushes. This is the perfect set of oil brushes to create broad strokes, landscapes, abstract designs, floral images, and soft edges. Each Grand Prix hog-bristle brush is best paired with oil paint. With their split ends, these professional artist brushes are designed to carry maximum color across the painting surface. Enjoy watching your textured colors come to life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.