Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix Size 2 Variety Brushes, 4-Piece Set

  • Mfr # GP-1078

  • Zoro # G221733722


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Natural
Brush Style
Assorted
Color
Matt Green With Copper Ferrule
Material
Deep Natural Flag Hog Bristle
Includes
4 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-1078
Zoro #
G221733722
UPC #
765179790854
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Natural
Brush Style
Assorted
Color
Matt Green With Copper Ferrule
Material
Deep Natural Flag Hog Bristle
Includes
4 Brushes

Description

Grand Prix Round shape allow artists to get their desired stroke with these pointed tip brushes for all and any artwork, portrait, still life, botanical, florals, abstracts. Grand Prix Flat shape flat brushes are the most versatile painting tool. For long strokes, fill in color, for landscapes, still life, abstracts, portraiture. Grand Prix Bright (short flat) shape allow artists to get their desired stroke with these short length out flat shaped brushes. Sharp edge makes for a controlling stroke. Great background coverage brush for all and any artwork, portrait, still life, botanical, florals, abstracts, natural settings. Use filbert brushes for botanical shapes, details of the human form, and portraiture. Curves, ovals, shaped figure work. Use on any surface and substrate including canvas, paper, furniture, fresco murals and so much more. Use on any surface and substrate including canvas, paper, furniture, painting panels, walls. Grand Prix Flat brushes are capable of a variety of marks. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.