Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix Size 4 Variety Set, 6-Piece Set

  • Mfr # GP-1065

  • Zoro # G121733686


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Natural
Includes
6 Brushes
Brush Style
Assorted
Color
Matt Green with Copper Ferrule
Material
Deep Natural Flag Hog Bristle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-1065
Zoro #
G121733686
UPC #
765179790724
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Natural
Includes
6 Brushes
Brush Style
Assorted
Color
Matt Green with Copper Ferrule
Material
Deep Natural Flag Hog Bristle

Description

Grand Prix Fine artist brushes feature multi-diameter bristle filaments that carry heavy bodied acrylic paints effortlessly across your painting surface. Grand Prix series is stiff, durable and snappy with fine points for crisp, clean strokes. Professional Premium Brushes: This set includes 1 each round, flat, bright, traditional length out filbert, long filbert, Xtra long filbert brushes in popular sizes for creative talent. Grand Prix series are rugged enough to withstand rough treatment on textured surfaces. Grand Prix series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Shape of Brush: Round Size:#4, Flat Size: #4, Bright Size: #4, Filbert Size: #4, Long Filbert Size: #4, Xtra Long Filbert Size: #4. Paint Type: Oils, Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Casein, Varnish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.