Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Prix Small Bright Brushes, 4-Piece Set

  • Mfr # GP-1072

  • Zoro # G621733711


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Brush Style
Bright
Color
Matt Green With Copper Ferrule
Basic Bristle Material
Natural
Includes
4 Brushes
Material
Deep Natural Flag Hog Bristle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-1072
Zoro #
G621733711
UPC #
765179790793
Country of Origin
Sri Lanka

Details

Brush Style
Bright
Color
Matt Green With Copper Ferrule
Basic Bristle Material
Natural
Includes
4 Brushes
Material
Deep Natural Flag Hog Bristle

Description

Grand Prix Bright shape allow artists to get their desired stroke and tight control with these sharp edge brushes for all and any artwork, portrait, still life, botanical, florals, abstracts. Grand Prix Bright shape brushes are one the most versatile painting tools. For tight controlled strokes, fill in color, for landscapes, still life, abstracts, portraiture. The shorter length out of the filament gives artists the opportunity to fill in those small spaces, add to under and over color and layers. Great for fabric painting. Grand Prix Fine artist brushes feature multi-diameter natural hog bristle that carry heavy bodied acrylic paints effortlessly across your painting surface. Grand Prix series is stiff, durable and snappy with fine points for crisp, clean strokes. Grand Prix series are rugged enough to withstand rough treatment on textured surfaces. Grand Prix series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Paint Type: Oils, Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Casein, Varnish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.