Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hake/Mottler Combo Brushes, 3-Piece Set

  • Mfr # HK-5050

  • Zoro # G121733716


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Natural
Brush Style
Assorted
Material
Soft treated goat hair and Badger/ Synthetic blend
Includes
3 Brushes
Color
Natural wood and Black with Red band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK-5050
Zoro #
G121733716
UPC #
765179790908
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Natural
Brush Style
Assorted
Material
Soft treated goat hair and Badger/ Synthetic blend
Includes
3 Brushes
Color
Natural wood and Black with Red band

Description

This natural hair-brush set builds on an artist's brush collection to include softeners and background blenders. Hake brushes give artists the ability to add wet on wet layers to any painting. Extra-long handle Badger & Synthetic Mottler brushes will help artists to reach edges on the largest canvas or surface. Product Features: Bristle brushes for varnishing, graining, transparent painting and priming. won't let you down, when adding layers to paintings, finish varnishing and painting furniture or just add the soft touch to edges and paintings. Made with an extra-long handle for extended reach on large canvases or murals. Designed with a rust proof copper-plated ferrule that is crimped, epoxy sealed and nailed to the handle for added durability when working with heavy bodied paints. Wet on wet technique. Blending color into color. Smooth out painting edges, blend into blend technique. Can achieve wide and broad strokes with a slight change in pressure. Perfect for washes and backgrounds. Large moisture carrying capacity. Blending and softening edges. Paint Type: Useful multimedia brush set; For all colors including acrylic, watercolors, gouache, dyes, inks, fluid and flow acrylics, gels, drawing and pastel grounds, glue, gesso, varnish and lacquer. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.