Zoro Homepage

Larger Blending Mix Brush Set, 3-Piece Set

  • Mfr # BL-5554

  • Zoro # G721735295


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Includes
3 Brushes
Color
Metallic Green/Lacquered Wooden Handle/White Lacquered Handle
Material
Specially treated Golden Taklon/Hog Bristle/Goat Hair
Brush Style
Assorted
Basic Bristle Material
Mixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-5554
Zoro #
G721735295
UPC #
765179791127
Country of Origin
Sri Lanka

Details

Includes
3 Brushes
Color
Metallic Green/Lacquered Wooden Handle/White Lacquered Handle
Material
Specially treated Golden Taklon/Hog Bristle/Goat Hair
Brush Style
Assorted
Basic Bristle Material
Mixed

Description

Perfect for washes and backgrounds. Large moisture and maximum color carrying capacity. Light control. Use for lacquering and varnishing. This mop brush does not leave bubbles in varnish or lacquer. Excellent blending brush for all color including oils, acrylics, gouache, inks, dyes and watercolors. Use for shading and highlighting areas in paintings. Easy lifting and smooth application. Can be used for encaustics. Staining, wet into wet technique. Organic, natural hair can be used use in all colors including oils, acrylic, watercolors, gouache, dyes, inks, fluid and flow acrylics, gels, drawing and pastel grounds, glue, gesso, varnish and lacquer. Brush# 1414S Natural White Bristle Flat is a perfect multimedia brush. Golden Taklon synthetic quills can be used to blend oils, acrylics or watercolors. Brush# 5325S Goat hair features excellent blending brush for all color including oils, acrylics, gouache, inks, dyes and watercolors. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.