Zoro Homepage

Renaissance Bright Brush, Long Handle, Size 18

  • Mfr # 7102-18

  • Zoro # G021735414


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Natural
Brush Style
Bright
Brush Size
18
Includes
1 Brush
Material
Pure Red Sable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7102-18
Zoro #
G021735414
UPC #
765179712689
Country of Origin
Sri Lanka

Dimensions

Brush Size
18

Details

Basic Bristle Material
Natural
Brush Style
Bright
Includes
1 Brush
Material
Pure Red Sable
Color
Green

Description

Silver Brush Renaissance brushes were created for oil and watercolor artists. These oil and watercolor brushes have a bountiful spring that makes them ideal for a variety of painting styles. They have excellent color retention for less reloading. This unique paintbrush series is handcrafted from Kolinsky-grade red sable. The hand-cupped tips are split proof, sharp, and tied to a gold-plated ferrule. This long-handled artist brush is finished with a sophisticated black varnish. Silver Brush tight stroke control Bright brushes are superior tools to use when creating abstract designs or cityscapes. Silver Brush Bright paintbrushes can also be used for color blocking. The long handle is ideal for easel painting. Silver Brush Renaissance paintbrushes are best paired with oil or watercolor. Each brush will hold the right amount of color, giving you more time to focus on your art. Watch your ethereal creations come to life with Silver Brush premium brushes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.