Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renaissance Cat's Tongue Brush, Long Handle, Size 20

  • Mfr # 7110-20

  • Zoro # G821735072


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Cat's Tongue
Basic Bristle Material
Natural
Brush Size
20
Includes
1 Brush
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7110-20
Zoro #
G821735072
UPC #
765179720707
Country of Origin
Sri Lanka

Dimensions

Brush Size
20

Details

Brush Style
Cat's Tongue
Basic Bristle Material
Natural
Includes
1 Brush
Color
Black
Material
Pure Red Sable

Description

Silver Brush Renaissance brushes were created for oil and watercolor artists. These oil and watercolor brushes have a bountiful spring that makes them ideal for a variety of painting styles. They have excellent color retention for less reloading. This unique paintbrush series is handcrafted from Kolinsky-grade red sable. The hand-cupped tips are split proof, sharp, and tied to a gold-plated ferrule. This long-handled artist brush is finished with a sophisticated black varnish. Silver Brush cats tongue artist paintbrushes are superior tools to use for painting thin lines and details, medium strokes, or wide backgrounds. A cats tongue brush is also perfect for creating feathers, floral designs, and portraits. Silver Brush Renaissance paintbrushes are best paired with oil or watercolor. Each brush will hold the right amount of color, giving you more time to focus on your art. Watch your ethereal creations come to life with Silver Brush premium brushes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.