
Renaissance Cat's Tongue Brushes, 7-Piece Set
Mfr # RN-7117
Zoro # G421735014
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Includes
7 Brushes
Basic Bristle Material
Natural
Material
Pure Red Sable
Color
Black
Brush Style
Cat's Tongue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RN-7117
Zoro #
G421735014
UPC #
765179967171
Country of Origin
Sri Lanka
Details
Includes
7 Brushes
Basic Bristle Material
Natural
Material
Pure Red Sable
Color
Black
Brush Style
Cat's Tongue
Description
Silver Brush Renaissance brushes were created for oil and watercolor artists. These oil and watercolor brushes have a bountiful spring that makes them ideal for a variety of painting styles. They have excellent color retention for less reloading. This unique paintbrush series is handcrafted from Kolinsky-grade pure red sable. The hand-cupped tips are split proof, sharp, and tied and glued into a gold-plated ferrule. Each long-handled artist brush is finished with a sophisticated black varnish. Silver Brush cats tongue artist paintbrushes are superior tools to use for painting thin lines and details, medium strokes, or wide backgrounds. A cats tongue brush is also perfect for creating feathers, floral designs, and portraits. Silver Brush Renaissance brushes are best paired with oil or watercolor. Each brush will hold the right amount of color, giving you more time to focus on your art. Watch your ethereal creations come to life with Silver Brush premium-quality brushes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.