Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renaissance Fan Blender Brush, Long Handle, Size 4

  • Mfr # 7104-4

  • Zoro # G021735070


product price: $57.89
/ea

Key Features

Basic Bristle Material
Natural
Color
Green
Material
Pure Red Sable
Includes
1 Brush
Brush Style
Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7104-4
Zoro #
G021735070
UPC #
765179714546
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Natural
Color
Green
Material
Pure Red Sable
Includes
1 Brush
Brush Style
Fan

Description

Silver Brush Renaissance brushes were created for oil and watercolor artists. These oil and watercolor brushes have a bountiful spring that makes them ideal for a variety of painting styles. They have excellent color retention for less reloading. This unique paintbrush series is handcrafted from Kolinsky-grade red sable. The hand-cupped tips are split proof, sharp, and tied to a gold-plated ferrule. This long-handled artist brush is finished with a sophisticated black varnish. Silver Brush fan artist brushes are superior tools to use when creating texture within a painting. Bring texture to clouds, hair, or fur. They are also ideal when blending or softening colors. The long handle is best suited for tabletop painting. Silver Brush Renaissance paintbrushes are best paired with oil or watercolor. Each brush will hold the right amount of color, giving you more time to focus on your art. Watch your ethereal creations come to life with Silver Brush premium brushes. Silver Brush Renaissance paintbrushes are best paired with oil or watercolor. Each brush will hold the right amount of color, giving you more time to focus on your art. Watch your ethereal creations come to life with Silver Brush premium brushes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.