Zoro Homepage

Ruby Satin Angle Brushes, 5-Piece Set

  • Mfr # RS-2551

  • Zoro # G621735302


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Synthetic
Material
Stiffer Green/blue Synthetic filament
Color
Olive Green
Includes
5 Brushes
Brush Style
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-2551
Zoro #
G621735302
UPC #
765179790991
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Synthetic
Material
Stiffer Green/blue Synthetic filament
Color
Olive Green
Includes
5 Brushes
Brush Style
Angle

Description

Ruby Satin series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Ruby Satin fine artist brushes feature multi-diameter synthetic filaments that carry heavy bodied paints effortlessly across your painting surface. This series is stiff, durable and snappy with fine points and chiseled edges for crisp, clean strokes. Ruby Satin series are rugged enough to withstand rough treatment on textured surfaces. These brushes imitate natural hog bristle, so expect textured strokes and excellent paint carrying capacity. Ruby Satin short handle angle brushes, are the perfect investment for anyone taking their artwork seriously. The investment in these brushes will pay dividends over the years to come. Rugged, long lasting, durable are the key elements to these brushes. Ruby Satin Angle artist brushes are made to exacting detail. The angle brush is perfect for quick and tight draw downs. Controls color on surfaces. Make a beautiful flower petal with just one stroke. Double load, float color, add expression and decor with this one brush to every painting. A must for every artist's studio. Perfect for one-stroke florals! Botanicals, plein air painting, tole and decorative art. Angle brushes are known for their controlled tight stroke and pointed tips. Perfect for fine lines. Use Ruby Satin angle brushes for botanical shapes, details of the human form, and portraiture. With the proper amount of pressure, you can achieve fine lines, broad strokes or precise details. For illustration, design, and details. Ruby Satin Angle brushes are the most versatile painting tool. Use on any surface and substrate including canvas, paper, metal pieces, wood, panels, furniture, walls and so much more. This is a very strong and rugged brush. They should last for years to come. You really get your money's worth. Paint Type: oils, acrylics, watercolors, tempera, artist painting, detail painting, craft art painting, models

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.