Zoro Homepage

Ruby Satin Filbert Comb & Script Liner Brushes, 6-Piece Set

  • Mfr # RS-2550

  • Zoro # G321735404


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Synthetic
Includes
6 Brushes
Brush Style
Assorted
Material
Stiffer Green/blue synthetic filament
Color
Olive Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-2550
Zoro #
G321735404
UPC #
765179790984
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Synthetic
Includes
6 Brushes
Brush Style
Assorted
Material
Stiffer Green/blue synthetic filament
Color
Olive Green

Description

Ruby Satin series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Ruby Satin fine artist brushes feature multi-diameter synthetic filaments that carry heavy bodied paints effortlessly across your painting surface. This series is stiff, durable and snappy with fine points and chiseled edges for crisp, clean strokes. Ruby Satin series are rugged enough to withstand rough treatment on textured surfaces. These brushes imitate natural hog bristle, so expect textured strokes and excellent paint carrying capacity. Ruby Satin short handle brushes, are the perfect investment for anyone taking their artwork seriously. The investment in these brushes will pay dividends over the years to come. Rugged, long lasting, durable are the key elements to these brushes. Ruby Satin 2528S Filbert Grass Comb brushes add dimension to any painting. For ease of painting scratchy lines in an oval shape. Examples are hair, beards, grass, rain, trees, faces, portraiture, still life, decorative arts, a most versatile painting tool. Use on any surface and substrate including canvas, paper, metal pieces, wood, panels, furniture and so much more. Ruby Satin 2507S Script Liner brushes are a longer length out. Capable of a variety of marks. With the proper amount of pressure, you can achieve fine to thick lines and precise details. For signature, fine lines, illustration, and details. Add depth to florals! Botanical artwork, plein air painting. Ruby Satin brushes are known for their controlled tight stroke and pointed tips. Paint Type: oils, acrylics, watercolors, tempera, artist painting, detail painting, craft art painting, models. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.