Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruby Satin Jumbo Bright Brushes, 3-Piece Set

  • Mfr # RSS-2573S

  • Zoro # G521734573


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Jumbo Bright
Basic Bristle Material
Synthetic
Material
Synthetic Filament
Includes
3 Brushes
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSS-2573S
Zoro #
G521734573
UPC #
765179925737
Country of Origin
Sri Lanka

Details

Brush Style
Jumbo Bright
Basic Bristle Material
Synthetic
Material
Synthetic Filament
Includes
3 Brushes
Color
Green

Description

Silver Brush Ruby Satin line was created for artists who use a variety of paint types. Each brush is designed with synthetic-fiber tips that imitate mongoose. They are durable and firm enough to carry heavy liquids yet make smooth strokes. Silver Brush Ruby Satin professional artist brushes are expertly crafted with synthetic-mongoose filament and are fit for rough painting surfaces. Each brush has a short handle that is finished with a sophisticated nickel-plated brass ferrule. This Ruby Satin art kit includes 3 jumbo Bright paintbrushes. This is the perfect brush set to create cityscapes and landscapes. The large size of these brushes makes them ideal for color blocking or completing backgrounds quickly. Each Ruby Satin synthetic brush can be paired with heavy-bodied acrylic or oil paint. These professional paintbrushes also work well with watercolor and gouache, proving they are extremely versatile. Enjoy the smooth, colorful strokes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.