
Ruby Satin Long Flat Brushes, 6-Piece Set
Mfr # RS-2594
Zoro # G621734640
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Brush Style
Flat
Material
Synthetic filament
Basic Bristle Material
Synthetic
Color
Olive Green
Includes
6 Brushes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS-2594
Zoro #
G621734640
UPC #
765179791011
Country of Origin
Sri Lanka
Details
Brush Style
Flat
Material
Synthetic filament
Basic Bristle Material
Synthetic
Color
Olive Green
Includes
6 Brushes
Description
Ruby Satin series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Ruby Satin fine artist brushes feature multi-diameter synthetic filaments that carry heavy bodied paints effortlessly across your painting surface. This series is stiff, durable and snappy with fine points and chiseled edges for crisp, clean strokes. Ruby Satin allows artists to work with thicker media for superior color mixing and line quality. Ruby Satin series are rugged enough to withstand rough treatment on textured surfaces. These brushes imitate natural hog bristle, so expect textured strokes and excellent paint carrying capacity. Ruby Satin long handle, all size flat brushes, are the perfect investment for anyone taking their artwork seriously. These brushes will pay dividends over the years to come. Rugged, long lasting, durable are the key elements to these brushes. Ruby Satin is a quality synthetic brush with the shape and feel of interlocked bristles. These beauties have a precise snap and excellent color control, no matter if you are using extra heavy bodied acrylics, oils or water-mixable oils. A seamless, nickel-plated brass ferrule and an epoxy seal offer additional protection to the bristles so you can paint with confidence on wood, canvas, and tough surfaces. This set of brushes include 6 different Flat Ruby Satin brushes in different sizes: #2, #4, #6, #8, #10, #12. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.