
Ruby Satin Long Handle Brushes, 4-Piece Set
Mfr # RS-2504
Zoro # G921735446
product price: $83.85
/ea
Free Shipping & Returns
Key Features
Color
Green
Brush Style
Assorted
Includes
4 Brushes
Material
Synthetic Filament
Basic Bristle Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS-2504
Zoro #
G921735446
UPC #
765179962503
Country of Origin
Sri Lanka
Details
Color
Green
Brush Style
Assorted
Includes
4 Brushes
Material
Synthetic Filament
Basic Bristle Material
Synthetic
Description
Each brush in Silver Brush Ruby Satin line is designed with synthetic fiber tips that imitate the firm snapback and holding capacity of mongoose hair. They are durable and firm enough to carry heavy liquids yet make smooth strokes. Silver Brush Ruby Satin professional artist brushes are expertly crafted with synthetic mongoose filament and are fit for rough painting surfaces. Each brush has a long handle that is finished with a sophisticated, nickel-plated brass ferrule. A mixed media variety set that includes size 4 round, flat, bright, and filbert brushes. Each Ruby Satin synthetic brush can be paired with heavy-bodied acrylic or oil paint. These professional paint brushes also work well with fluid and flow acrylics, proving they are extremely versatile. Enjoy the smooth, colorful strokes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.