Zoro Homepage

Ruby Satin Long Round Brushes, 7-Piece Set

  • Mfr # RS-2593

  • Zoro # G121734577


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Synthetic
Brush Style
Round
Includes
7 Brushes
Color
Olive Green
Material
Stiffer green/blue synthetic filament
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-2593
Zoro #
G121734577
UPC #
765179791004
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Synthetic
Brush Style
Round
Includes
7 Brushes
Color
Olive Green
Material
Stiffer green/blue synthetic filament

Description

Ruby Satin series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Ruby Satin fine artist brushes feature multi-diameter synthetic filaments that carry heavy bodied paints effortlessly across your painting surface. This series is stiff, durable and snappy with fine points and chiseled edges for crisp, clean strokes. Ruby Satin allows artists to work with thicker media for superior color mixing and line quality. Ruby Satin series are rugged enough to withstand rough treatment on textured surfaces. These brushes imitate natural hog bristle, so expect textured strokes and excellent paint carrying capacity. This set of brushes include 7 different Round Ruby Satin brushes in different sizes. Sizes: #1, #2, #4, #6, #8, #10, #12. Paint Type: oils, acrylics, watercolors, tempera, artist painting, detail painting, craft art painting, models. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.