Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruby Satin Size 6 Variety Brush Set, 5-Piece Set

  • Mfr # RS-2596

  • Zoro # G421733973


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Synthetic
Includes
5 Brushes
Brush Style
Assorted
Color
Olive Green
Material
bounce synthetic filament
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-2596
Zoro #
G421733973
UPC #
765179791035
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Synthetic
Includes
5 Brushes
Brush Style
Assorted
Color
Olive Green
Material
bounce synthetic filament

Description

Ruby Satin Round shape brushes are capable of a variety of marks. With the proper amount of pressure, you can achieve fine lines, broad strokes or precise details. For illustration, design, and details. Ruby Satin Flat shape brushes are capable of a variety of long strokes, fill in small and wide areas, landscapes, backgrounds. Lay down color over color. Ruby Satin Bright (short flat) brushes will give shorter controlled strokes. Great for still life, realism, abstract work, collage work with multi mediums, Ruby Satin brights come to a sharp edge. Use filbert brushes for details of the human form, portraiture, botanical shapes. Curves, ovals, shaped figure work. Ruby Satin Cats Tongue shape easy reach to canvas, ease of control without stress; for portraiture, still life, figurative, unique shapes. One brush multiple side to paint on. Ruby Satin Fine artist brushes feature multi-diameter synthetic filaments that carry heavy bodied acrylic paints effortlessly across your painting surface. Ruby Satin series is stiff, durable and snappy with fine points for crisp, clean strokes. Paint Type: Oils, Acrylic, Jar and Heavy Bodied Acrylics, Oils, Gouache, Casein, Varnish. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.