Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Atelier Squirrel Blend Quill Brush, Short Handle, Size 60

  • Mfr # 5025s-60

  • Zoro # G921735095


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Brush Style
Quill
Basic Bristle Material
Natural
Material
Squirrel Blend Quill
Color
Black
Includes
1 Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025s-60
Zoro #
G921735095
UPC #
765179502600
Country of Origin
Sri Lanka

Details

Brush Style
Quill
Basic Bristle Material
Natural
Material
Squirrel Blend Quill
Color
Black
Includes
1 Brush

Description

Silver Brush Atelier art brushes were designed for acrylic and watercolor media artists. These brushes are very thirsty and have a full belly for absorbing a maximum amount of liquid, limiting reload time. The fibers are also quite flexible. Silver Brush Atelier professional artist brushes feature a blend of natural and synthetic fibers. They are excellent for laying down a wash, wet-on-wet techniques, fine lines, broad strokes, and petals and leaves. Silver Brush round quill brushes come in a variety of sizes. The fibers are silky-smooth, have maximum color-carrying capacity, and are ideal for fine lines and broad strokes. The short handle is best for tabletop painting. Silver Brush Atelier paintbrushes are best paired with oil, acrylic, or watercolor paints. Colors flow beautifully onto silk or paper in sweeping strokes that add detailed blending marks to your painting. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.