Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Mop, Black Round Brushes, 5-Piece Set

  • Mfr # MP-5664

  • Zoro # G721735417


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Includes
5 Brushes
Material
Black mop
Brush Style
Round Mop
Basic Bristle Material
Synthetic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-5664
Zoro #
G721735417
UPC #
765179790540
Country of Origin
Sri Lanka

Details

Includes
5 Brushes
Material
Black mop
Brush Style
Round Mop
Basic Bristle Material
Synthetic
Color
Black

Description

Silver Mops are handmade by artisans. These mop brushes can perform a multitude of tasks. From softening, blending and layering to any artwork. They continually outperform through your whole painting experience. Silver Round Mop brushes are good for wide and quick background coverage. Silver Mop will add layer upon layer without disturbing the last layer. Very well-made brushes with a durable nickel-plated brass ferrule fitted into handles with a triple crimp. Silver Mops brushes are incredibly versatile. They can be used in acrylic paint, oil paint, pastels, and charcoal for blending and softening color, or in watercolor for washes, lifting color, creating texture and painting in clouds. Use Silver Mops to apply gold leaf to a painting. Remove debris from a clay sculpture, brush dust off ceramics. Silver Black Round Mop brushes get a little stiffer when wet. Great for oil painters. Artist's will have the best painting experience the go-to brushes for softening, laying down soft tones, blending and covering large areas. This set of brushes include 5 different Silver Mop Round brushes in different sizes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.