Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Mop, White Round Brushes, 5-Piece Set

  • Mfr # MP-5662

  • Zoro # G621735357


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Synthetic
Brush Style
Round Mop
Material
White mop
Includes
5 Brushes
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-5662
Zoro #
G621735357
UPC #
765179790526
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Synthetic
Brush Style
Round Mop
Material
White mop
Includes
5 Brushes
Color
Red

Description

Silver Mops are handmade by artisans. Mop brushes can perform a multitude of tasks. From softening, blending and layering to any artwork. They continually outperform through your whole painting experience. Silver Round Mop brushes are good for wide and quick background coverage. Silver Mop will add layer upon layer without disturbing the last layer. Very well-made brushes with a durable nickel-plated brass ferrule fitted into handles with a triple crimp. These mop brushes are incredibly versatile, blend color into color. They can be used in acrylic paint, oil paint, pastels, and charcoal for blending and softening color, or in watercolor for washes, lifting color, creating texture and painting in clouds Silver Mop brushes can be used to apply gold leaf to paintings. Remove debris from a clay sculpture, brush dust off ceramics. They can be used in acrylic paint, oil paint, pastels, and charcoal for blending and softening color, or in watercolor for washes, lifting color, creating texture and painting in clouds. Silver Mop brushes can be used to apply gold leaf to paintings. Remove debris from a clay sculpture, brush dust off ceramics. This set of brushes include 5 different Silver Mop Round brushes in different sizes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.