Zoro Homepage

Silver Mops Round and Oval, Black Brushes, 8-Piece Set

  • Mfr # MP-5665

  • Zoro # G321735367


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Brush Style
Assorted
Includes
8 Brushes
Basic Bristle Material
Synthetic
Color
Black
Material
Black Mop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-5665
Zoro #
G321735367
UPC #
765179790557
Country of Origin
Sri Lanka

Details

Brush Style
Assorted
Includes
8 Brushes
Basic Bristle Material
Synthetic
Color
Black
Material
Black Mop

Description

Silver Mops are handmade by artisans. Silver's mop brushes can perform a multitude of tasks. From softening, blending and layering to any artwork. They continually outperform through your whole painting experience. Silver Round Mop brushes are good for wide and quick background coverage. Silver Oval Mops are excellent for more controlled strokes, covering large surfaces, excellent background brushes. Silver Mop will add layer upon layer without disturbing the last layer. Very well-made brushes with a durable nickel-plated brass ferrule fitted into handles with a triple crimp. These mop brushes are incredibly versatile. They can be used in acrylic paint, oil paint, pastels, and charcoal for blending and softening color, or in watercolor for washes, lifting color, creating texture and painting in clouds. You can also use them to apply gold leaf to a painting. Remove debris from a clay sculpture, brush dust off ceramics. Silver Black Mops brushes always stay soft and fluffy, even when wet. You will have the best painting experience. Artists go-to brush for softening, laying down soft tones, blending and covering large areas. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.