Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Silk 88 Short Handle Brushes, Set No. 102, 5-Piece Set

  • Mfr # SK-8102S

  • Zoro # G121735505


product price: $70.99
/ea

Key Features

Brush Style
Assorted
Material
Synthetic Filament
Color
Purple
Basic Bristle Material
Synthetic
Includes
5 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-8102S
Zoro #
G121735505
UPC #
765179881026
Country of Origin
Sri Lanka

Details

Brush Style
Assorted
Material
Synthetic Filament
Color
Purple
Basic Bristle Material
Synthetic
Includes
5 Brushes

Description

Each brush in Silver Brush Silver Silk line is designed with synthetic fiber tips except for Silver Brush Mini Mop, which is made with dressed white goat hair. Silver Brush durable Silver Silk brushes exhibit maximum color absorbency and control. Silver Brush Silver Silk professional artist brushes are made with superior Silver Taklon synthetic filament or white goat hair and display exceptional wear resistance. Each artist painting brush has a handle that is sophisticatedly finished with lacquer. Includes one 1/8'', one 1/4'', one 3/8'', one 1/2'', and one 3/4'' Angle Brush. Each Silver Silk goat hair or synthetic brush can be paired with fluid and interference acrylic or gouache. These paintbrushes also work well with watercolor, inks, dyes, and heavy body paint, proving that they are extremely versatile. Enjoy the controlled, colorful strokes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.