
Silver Silk 88 Short Handle Variety Brushes, 4-Piece Set
Mfr # SK-8113S
Zoro # G921735491
product price: $48.39
/eaKey Features
Brush Style
Assorted
Color
Purple
Includes
4 Brushes
Basic Bristle Material
Synthetic
Material
Synthetic Filament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK-8113S
Zoro #
G921735491
UPC #
765179881132
Country of Origin
Sri Lanka
Details
Brush Style
Assorted
Color
Purple
Includes
4 Brushes
Basic Bristle Material
Synthetic
Material
Synthetic Filament
Description
Each brush in Silver Brush Silver Silk line is designed with synthetic fiber tips except for Silver Brush Mini Mop, which is made with dressed white goat hair. Silver Brush durable Silver Silk brushes exhibit maximum color absorbency and control. Silver Brush Silver Silk professional artist brushes are made with superior Silver Taklon synthetic filament or white goat hair and display exceptional wear resistance. Each artist painting brush has a handle that is sophisticatedly finished with lacquer. Includes: 1 Round, 1 Oval Cresent, 1 Angle, and 1 Chisel Brush. Each Silver Silk goat hair or synthetic brush can be paired with fluid and interference acrylic or gouache. These paintbrushes also work well with watercolor, inks, dyes, and heavy body paint, proving that they are extremely versatile. Enjoy the controlled, colorful strokes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.