
Silver Silk 88 Wide Wash, Silver Synthetic Brush, Size 1-1/2 Inches
Mfr # 8814s-1-1/2
Zoro # G721734694
product price:Â $70.49
/eaKey Features
Brush Style
Wide Wash
Includes
1 Brush
Basic Bristle Material
Synthetic
Brush Size
1-1/2 in
Material
Synthetic Filament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8814s-1-1/2
Zoro #
G721734694
UPC #
765179894125
Country of Origin
Sri Lanka
Dimensions
Brush Size
1-1/2 in
Details
Brush Style
Wide Wash
Includes
1 Brush
Basic Bristle Material
Synthetic
Material
Synthetic Filament
Color
Purple
Description
Each brush in Silver Brush Silver Silk line is designed with synthetic fiber tips except for Silver Brush Mini Mop, which is made with dressed white goat hair. Silver Brush durable Silver Silk brushes exhibit maximum color absorbency and control. Silver Brush Silver Silk professional-grade art brushes are made with strong synthetic filament or white goat hair and display exceptional wear resistance. Each brush has a short handle that is sophisticatedly finished with lacquer. Silver Brush wide wash paintbrushes are superior tools when creating backgrounds, landscapes, and wet-in-wet techniques due to their liquid-holding capabilities. The crisp edge of Silver Brush wash brushes can be used for long, thin lines. Each Silver Silk paintbrush can be paired with fluid and interference acrylic or gouache. These professional paintbrushes also work well with watercolor paint, proving that they are extremely versatile. Enjoy the controlled, colorful strokes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.