
Silver Silk 88 Wide Wash, Silver Synthetic Brush, Size 2 Inches
Mfr # 8814s-2
Zoro # G421735496
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Includes
1 Brush
Color
Purple
Brush Style
Wide Wash
Basic Bristle Material
Synthetic
Material
Synthetic Filament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8814s-2
Zoro #
G421735496
UPC #
765179894163
Country of Origin
Sri Lanka
Dimensions
Brush Size
2 in
Details
Includes
1 Brush
Color
Purple
Brush Style
Wide Wash
Basic Bristle Material
Synthetic
Material
Synthetic Filament
Description
Each brush in Silver Brush Silver Silk line is designed with synthetic fiber tips except for Silver Brush Mini Mop, which is made with dressed white goat hair. Silver Brush durable Silver Silk brushes exhibit maximum color absorbency and control. Silver Brush Silver Silk professional-grade art brushes are made with strong synthetic filament or white goat hair and display exceptional wear resistance. Each brush has a short handle that is sophisticatedly finished with lacquer. Silver Brush wide wash paintbrushes are superior tools when creating backgrounds, landscapes, and wet-in-wet techniques due to their liquid-holding capabilities. The crisp edge of Silver Brush wash brushes can be used for long, thin lines.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.