Zoro Homepage

Silver Silk Creative Brushes, 6-Piece Set

  • Mfr # SS-8877

  • Zoro # G221734026


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Basic Bristle Material
Synthetic
Material
Silver color synthetic
Brush Style
Assorted
Color
Purple with Silver band
Includes
6 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-8877
Zoro #
G221734026
UPC #
765179790632
Country of Origin
Sri Lanka

Details

Basic Bristle Material
Synthetic
Material
Silver color synthetic
Brush Style
Assorted
Color
Purple with Silver band
Includes
6 Brushes

Description

SilverSilk 88 Short Handle set is the perfect investment for the beginning Artist or Artist exploring Mixed Media. The brush sizes and shapes were specifically selected to handle a range of media and combined techniques. A great basic set that accommodates the painter working on substrates both large and small. Additional sizes and shapes can be added to this set as your experience and scale of work evolve but these will undoubtedly be your go to staples. Silver Silk 88 series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Silver Silk 88 fine artist brushes feature multi-diameter synthetic filaments that carry most acrylic paints effortlessly across your painting surface. Silver Silk 88 This series is flexible, durable and a snappy series with fine points and chiseled edges for crisp, clean strokes. This set of brushes include 6 different Silver Silk 88 in a variety of brushes shapes in different sizes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.