Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Silk Round Brushes, 6-Piece Set

  • Mfr # SS-8876

  • Zoro # G221735498


product price: $73.69
/ea

Key Features

Brush Style
Round
Basic Bristle Material
Synthetic
Color
Purple with Silver Band
Material
Silver color synthetic
Includes
6 Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-8876
Zoro #
G221735498
UPC #
765179790625
Country of Origin
Sri Lanka

Details

Brush Style
Round
Basic Bristle Material
Synthetic
Color
Purple with Silver Band
Material
Silver color synthetic
Includes
6 Brushes

Description

Silver Silk 88 Short Handle set is the perfect investment for the beginning artist or artist exploring Mixed Media. The brush sizes and shapes were specifically selected to handle a range of media and combined techniques. The size range accommodates the painter working on substrates both large and small. Additional sizes and shapes can be added to this set as your experience and scale of work evolve but these will undoubtedly be your go to staples. Silver Silk 88 Short Handle 6pc brush set. Silver Silk 88 Round brushes are a versatile painting tool, great for press & release technique, excellent for long strokes, fill in backgrounds quickly, for portraits, landscapes, still life, plein air, botanical, illustrations, still life, landscapes painting. Use for fluids to soft body acrylics. Silver Silk 88 series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Silver Silk 88 fine artist brushes feature multi-diameter synthetic filaments that carry most acrylic paints effortlessly across your painting surface. This set of brushes include 6 different Silver Silk 88 round brushes in different sizes: #0, #2, #4, #6, #8, #12. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.