Zoro Homepage

Silverwhite Bright Brushes, 6-Piece Set

  • Mfr # SW-1585

  • Zoro # G321735299


product price: $60.15
/ea

Key Features

Includes
6 Brushes
Basic Bristle Material
Synthetic
Color
Silver with white band
Brush Style
Bright
Material
Soft white synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-1585
Zoro #
G321735299
UPC #
765179791059
Country of Origin
Sri Lanka

Details

Includes
6 Brushes
Basic Bristle Material
Synthetic
Color
Silver with white band
Brush Style
Bright
Material
Soft white synthetic

Description

Silverwhite Bright (short flat) shape easily carries color to all parts of your painting. Sharp edges make the perfect mark. Silverwhite series brushes are handmade by expert artisans who undergo extensive training before they are skilled enough to produce the kind of quality that has become synonymous with Silver Brush Limited. Silverwhite fine artist brushes feature multi-diameter synthetic filaments that carry any acrylic and watercolor paints effortlessly across your painting surface. This series is soft, durable and snappy with fine points and chiseled edges for crisp, clean strokes. Soft enough for face and body painting. These brushes imitate the silky feel of red sable, so expect paint control and excellent carrying capacity. Paint Type: Can be used in a variety of paints including acrylics, watercolors, craft paints, tempera, artist paints, gouache, inks, and dyes. Paint Type: Can be used in a variety of paints including acrylics, watercolors, craft paints, tempera, artist paints, gouache, inks, and dyes. Silver Brush Ltd is owned by a 4th generation art materials family and proud of Silver Brush rich heritage in bringing quality supplies to artists and craftsmen throughout the world. We delight in challenging the status quo and putting Silver Brush experience to work for you because Art is for Everyone!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.